Four Hole Corner Angle, Stainless Steel

Item #: 0751643

Cat #: B104SS6

UPC: 781011500474

$ 164.72 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel 316

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel 316
Also known as: 781011500474, B104SS6, BLIB104SS6

Specifications

Color: Green
Material: Stainless Steel
Mounting: 4-Hole
Color: Green
Mounting: 4-Hole
Material: Stainless Steel