This product has been discontinued.
1
more

Wyr-Grid 2 Post Rack Bracket, 18", Black
Item #: 0751641
Cat #: WG2PRB18BL
UPC: 074983617173
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
The Wyr-Grid® Support Bracket is used to support the 18.0" (457.2 mm) wide Wyr-Grid® Pathway to standard 3.0" (76.2 mm) or 6.0" (152.4 mm) EIA channel racks. It is black powder coated and is 3.4" (86.4 mm) high, 22.5" (571.5 mm) long, and 7.6" (193.0 mm)
Overview
The Wyr-Grid® Support Bracket is used to support the 18.0" (457.2 mm) wide Wyr-Grid® Pathway to standard 3.0" (76.2 mm) or 6.0" (152.4 mm) EIA channel racks. It is black powder coated and is 3.4" (86.4 mm) high, 22.5" (571.5 mm) long, and 7.6" (193.0 mm)
Also known as: 074983617173, WG2PRB18BL, PDTWG2PRB18BL
Specifications
No Specifications Available