This product has been discontinued.

Wyr-Grid 24" Width FiberRunner Trapeze B
Item #: 0751638
Cat #: WG24FRTBBL
UPC: 074983332137
Company wide:
0
in stock
Discontinued
Documents & Guides
The Wyr-Grid® 24" (609.6 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 24.7" (627.4 mm) long, 2.3" (58.4 mm) wide, and 24.7" (627.4 mm) deep. It attaches to the Wyr-Grid® 24" (609.6 mm
Overview
The Wyr-Grid® 24" (609.6 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 24.7" (627.4 mm) long, 2.3" (58.4 mm) wide, and 24.7" (627.4 mm) deep. It attaches to the Wyr-Grid® 24" (609.6 mm
Also known as: 074983332137, WG24FRTBBL, PDTWG24FRTBBL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |