OVERHEAD PATHWAY 24IN WX10FT L EZ PK10

Item #: 0751637

Cat #: WG24EZ10

UPC: 074983996261

Call for price
Company wide:
0 in stock
OVERHEAD PATHWAY 24IN WX10FT L EZ PK10

Overview

OVERHEAD PATHWAY 24IN WX10FT L EZ PK10
Also known as: 074983996261, WG24EZ10, PDTWG24EZ10

Specifications

Width: 24 in
Color: Silver
Length: 10 ft
Width: 24 in
Length: 10 ft
Color: Silver