Type 1 Pull Box Perf Panel, 24x24"

Item #: 0751633

Cat #: PB2424PP

UPC: 783510171780

$ 100.23 EA
Company wide:
0 in stock
Panel, Pull Box, Perforated (For Type 1 & 3r Enclosures), Size/Dims: 22.40" x 23.50" / Fits 24x24", Material/Finish: Steel/Gray

Overview

Panel, Pull Box, Perforated (For Type 1 & 3r Enclosures), Size/Dims: 22.40" x 23.50" / Fits 24x24", Material/Finish: Steel/Gray

Perforated Panel for Screw Cover, Type 1 is ideal for mounting components that require infrequent access such as control transformers, terminals and contactors. It is formed to provide 7/16-inch space off back of pull box for component mounting screw clearance and includes a grounding hole to terminate equipment grounding conductors.

Also known as: 783510171780, PB2424PP, HOFPB2424PP

Features & Benefits

  • Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors
  • Provide 7/16-inch space off back of pull box for component mounting screw clearance
  • Includes a grounding hole to terminate equipment grounding conductors
  • Grounding hardware is included

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Weight: 7.700 lb
Finish: Powder Coated
IP/NEMA Rating: NEMA 1
Weight: 7.700 lb
Color: Gray
Finish: Powder Coated