Type 1 Pull Box Perf Panel

Item #: 0751632

Cat #: PB1818PP

UPC: 783510171773

$ 67.02 EA
Company wide:
0 in stock
Panel, Pull Box, Perf, Bulletin Pnlp (perforated Panels For Type 1 & 3r Enclosures), Size/dims: Fits 18x18, Material/finish: Steel/gray

Overview

Panel, Pull Box, Perf, Bulletin Pnlp (perforated Panels For Type 1 & 3r Enclosures), Size/dims: Fits 18x18, Material/finish: Steel/gray

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510171773, PB1818PP, HOFPB1818PP

Features & Benefits

  • Ideal for mounting components that require infrequent access such as control transformers, terminals and contactors
  • Provide 7/16-inch space off back of pull box for component mounting screw clearance
  • Includes a grounding hole to terminate equipment grounding conductors
  • Grounding hardware is included

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray
Special Program: Hoffman On Demand