This product has been discontinued.
1
more

Wyr-Grid 18" Width FiberRunner Trapeze B
Item #: 0751626
Cat #: WG18FRTBBL
UPC: 074983332144
Company wide:
0
in stock
Discontinued
Documents & Guides
The Wyr-Grid® 18" (457.2 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 18.7" (475.0 mm) long, 2.3" (58.4 mm) wide, and 18.7" (475.0 mm) deep. It attaches to the Wyr-Grid® 18" (457.2 mm
Overview
The Wyr-Grid® 18" (457.2 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 18.7" (475.0 mm) long, 2.3" (58.4 mm) wide, and 18.7" (475.0 mm) deep. It attaches to the Wyr-Grid® 18" (457.2 mm
Also known as: 074983332144, WG18FRTBBL, PDTWG18FRTBBL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |