OVERHEAD PATHWAY 18IN WX10FT L EZ PK10

Item #: 0751624

Cat #: WG18EZ10

UPC: 074983996131

Call for price
Company wide:
0 in stock
OVERHEAD PATHWAY 18IN WX10FT L EZ PK10

Overview

OVERHEAD PATHWAY 18IN WX10FT L EZ PK10
Also known as: 074983996131, WG18EZ10, PDTWG18EZ10

Specifications

Color: Silver
Length: 10 ft
Width: 18 in
Color: Silver
Width: 18 in
Length: 10 ft