This product has been discontinued.
1
more

Wyr-Grid 12" Width FiberRunner Trapeze B
Item #: 0751621
Cat #: WG12FRTBBL
UPC: 074983332151
Company wide:
0
in stock
Discontinued
Documents & Guides
The Wyr-Grid® 12" (304.8 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 12.7" (321.6 mm) long, 2.3" (58.4 mm), and 12.7" (321.6 mm) deep. It attaches to the Wyr-Grid® 12" (304.8mm) wide
Overview
The Wyr-Grid® 12" (304.8 mm) FiberRunner® QuikLock™ Trapeze Bracket is made of steel and is black powder coated. It is 12.2" (309.9 mm) high, 12.7" (321.6 mm) long, 2.3" (58.4 mm), and 12.7" (321.6 mm) deep. It attaches to the Wyr-Grid® 12" (304.8mm) wide
Also known as: 074983332151, WG12FRTBBL, PDTWG12FRTBBL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |