Nema Freedom Series Non-reversing Contactor

Item #: 0751573

Cat #: CN15KN3E

UPC: 782113671499

$ 3041.66 EA
Company wide:
0 in stock
Documents & Guides
Nema Freedom Series Non-reversing Contactor, 25 Hp At 208v, 30 Hp At 240v, 50 Hpat 480,600v Maximum Horsepower, 208v/60 Hz Coil Voltage, 90a, Three-pole, Size 3

Overview

Nema Freedom Series Non-reversing Contactor, 25 Hp At 208v, 30 Hp At 240v, 50 Hpat 480,600v Maximum Horsepower, 208v/60 Hz Coil Voltage, 90a, Three-pole, Size 3
Also known as: 782113671499, CN15KN3E, CUTCN15KN3E

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 30, 25, 50
Amps: 90
Size: 3
Family / Style: Freedom
Poles: 3
Amps: 90
Phase: 3
Horsepower: 30, 25, 50
Size: 3