EG 3P 40A 40KA@415 35KA@480V FIX THR/MAG

Item #: 0751555

Cat #: EGS3040FFG

UPC: 782114877142

$ 1648.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 600Y/347 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 600Y/347 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782114877142, EGS3040FFG, CUTEGS3040FFG

Specifications

Poles: 3
Amps: 40
Volts AC: 347, 600Y
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 40
Interrupt Rating AC: 22 kA