Vertical Wire Saddle, .50" x 1.00" (12.7

Item #: 0751529

Cat #: VWS50100-M

UPC: 074983073627

$ 0.52 EA
Company wide:
0 in stock
Documents & Guides
Vertical wire saddle, .50" x 1.00" (12.70mm x 25.40mm) bundle, natural, bulk package.

Overview

Vertical wire saddle, .50" x 1.00" (12.70mm x 25.40mm) bundle, natural, bulk package.
Also known as: 074983073627, VWS50100-M, PDTVWS50100M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon