Vertical Wire Saddle, .37" x .75" (9.398

Item #: 0751521

Cat #: VWS3775-M

UPC: 074983073603

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
Vertical wire saddle, .37" x .75" (9.398mm x 19.05mm) bundle, natural, bulk package.

Overview

Vertical wire saddle, .37" x .75" (9.398mm x 19.05mm) bundle, natural, bulk package.
Also known as: 074983073603, VWS3775-M, PDTVWS3775M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon