Vertical Wire Saddle, .37" x .75" (9.398

Item #: 0751510

Cat #: VWS3775-C

UPC: 074983073597

$ 0.48 EA
Company wide:
0 in stock
Documents & Guides
Vertical wire saddle, .37" x .75" (9.398mm x 19.05mm) bundle, natural, standard package.

Overview

Vertical wire saddle, .37" x .75" (9.398mm x 19.05mm) bundle, natural, standard package.
Also known as: 074983073597, VWS3775-C, PDTVWS3775C

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon