Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, White

Item #: 0751501

Cat #: 5121-1

UPC: 050169512111

$ 12.41 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Switch Cover, 1-Gang, Vertical Mount, 125 Volt, 10 Amp, Metallic

Overview

Weatherproof Switch Cover, 1-Gang, Vertical Mount, 125 Volt, 10 Amp, Metallic

This 1-gang weatherproof cover is designed for dependable outdoor performance and includes a vertical toggle single-pole 125V, 15A switch, eliminating the need to purchase separate components. Its rugged die-cast construction and advanced powder-coat finish provide excellent weatherability and scratch resistance for long-lasting durability. The cover comes complete with gasket and mounting hardware, with the switch supplied unassembled for installation flexibility, and includes multi-lingual instructions in every package.

Also known as: 050169512111, 5121-1, RAC51211

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied with 125V, 15A switch - no need to purchase separate components
  • Includes gasket and mounting hardware
  • Switch unassembled to the cover
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical
Color: White
Gangs: 1
Standards: California Proposition 65