Vertical Wire Saddle, .37" x .50" (9.398

Item #: 0751499

Cat #: VWS3750-M

UPC: 074983073573

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Vertical wire saddle, .37" x .50" (9.398mm x 12.7mm) bundle, natural, bulk package.

Overview

Vertical wire saddle, .37" x .50" (9.398mm x 12.7mm) bundle, natural, bulk package.
Also known as: 074983073573, VWS3750-M, PDTVWS3750M

Specifications

Color: Natural
Material: Nylon
Mounting: Push Barb
Color: Natural
Mounting: Push Barb
Material: Nylon