Fiber Saddle, Vertical, 1.06" Bundle, Wh

Item #: 0751481

Cat #: VWS106-M

UPC: 074983627516

$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
Single saddle clip for fiber slack management and fiber patch cord routing. Accepts up to 1.06" dia (26.9mm) cable bundle. Nylon 6.6 material, natural color. Push mount into 0.18" (4mm) pre-drilled holes in Opticom® Fiber Enclosures, 1000 pc.

Overview

Single saddle clip for fiber slack management and fiber patch cord routing. Accepts up to 1.06" dia (26.9mm) cable bundle. Nylon 6.6 material, natural color. Push mount into 0.18" (4mm) pre-drilled holes in Opticom® Fiber Enclosures, 1000 pc.
Also known as: 074983627516, VWS106-M, PDTVWS106M

Specifications

Color: Natural
Type: Mounting Device
Material: Nylon
Mounting: Push Barb
Color: Natural
Material: Nylon
Type: Mounting Device
Mounting: Push Barb