Fixed Capacitor, 30 Kvar 480v 3ph W/lts & Fuses

Item #: 0751421

Cat #: 3043PMURF

UPC: 782116058730

$ 1014.90 EA
Company wide:
0 in stock
Documents & Guides
C-H 3043PMURF FIXED CAPACITOR

Overview

C-H 3043PMURF FIXED CAPACITOR
Also known as: 782116058730, 3043PMURF, CUT3043PMURF

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 36
Size: 30 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 30 Kvar
Volts AC: 480
Amps: 36