Fixed Capacitor, 6 Kvar 480v 3ph W/lts & Fuses

Item #: 0751419

Cat #: 643PMURF

UPC: 782116058600

Company wide:
0 in stock
Documents & Guides
Fixed Capacitor, 6 Kvar 480v 3ph W/lts & Fuses

Overview

Fixed Capacitor, 6 Kvar 480v 3ph W/lts & Fuses
Also known as: 782116058600, 643PMURF, CUT643PMURF, Power factor Correction Capacitor

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 7.200
Size: 6 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 6 Kvar
Volts AC: 480
Amps: 7.200