Vertical, (48) C-13, Metered, 230V / 32A

Item #: 0751411

Cat #: VB1D2B4CM48M1

UPC: 074983410323

Call for price
Company wide:
0 in stock
The 32A, 230V vertical power strip in black has 48 IEC C-13 receptacles. It features four 16A single-pole magnetic breaker on-off switches with integral switch guard, a red LED current monitor, and dual 10' (3m) power cords with IEC 60309 - 2P+ E pin in-s

Overview

The 32A, 230V vertical power strip in black has 48 IEC C-13 receptacles. It features four 16A single-pole magnetic breaker on-off switches with integral switch guard, a red LED current monitor, and dual 10' (3m) power cords with IEC 60309 - 2P+ E pin in-s
Also known as: 074983410323, VB1D2B4CM48M1, PDTVB1D2B4CM48M1

Specifications

Amps: 32
Mounting: Rack, Vertical
Color: Black
Amps: 32
Color: Black
Mounting: Rack, Vertical