26.88W S8 Mini Incandescent Lamp

Item #: 0751410

Cat #: S6964

UPC: 045923069642

Company wide:
0 in stock
26.88 Watt miniature; S8; 1200 Average rated hours; Plastic Wedge Base; 12.8 Volt

Overview

26.88 Watt miniature; S8; 1200 Average rated hours; Plastic Wedge Base; 12.8 Volt
Also known as: 045923069642, S6964, SATS6964

Specifications

Shape: S8 (Straight)
Wattage: 26.880
Light Technology: Incandescent
Dimmable: No
Base: Plastic Wedge (W3x16q)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Plastic Wedge (W3x16q)
Wattage: 26.880
Dimmable: No