Float Switch, Ball Design

Item #: 0751407

Cat #: 41651

UPC:

$ 273.22 EA
Company wide:
4 in stock
Documents & Guides
Float Switch, Ball Design, Switching Element: Micro Switch, Float Material: Plastic, Electrical Current: 250V AC, 150V DC, Cable Material: PVC Cable, Cable Length: 5m (16.5 ft).

Overview

Float Switch, Ball Design, Switching Element: Micro Switch, Float Material: Plastic, Electrical Current: 250V AC, 150V DC, Cable Material: PVC Cable, Cable Length: 5m (16.5 ft).

Float Switch, Ball Design, Switching Element: Micro Switch, Float Material: Plastic, Electrical Current: 250V AC, 150V DC, Cable Material: PVC Cable, Cable Length: 5m (16.5 ft).

Also known as: 41651, PEPLFL2BKUPVC5, johnny ball, moose balls

Specifications

Type: Float Switch
Volts AC: 250
Volts DC: 150
Type: Float Switch
Volts DC: 150
Volts AC: 250