Vertical, Mixed (24) C-13 & (6) C-19, 23

Item #: 0751347

Cat #: VB0D2A0BA30P1

UPC: 074983410156

Call for price
Company wide:
0 in stock
The 16A, 230V single-phase vertical power strip in black has 24 IEC C-13 and six IEC C-19 receptacles. It features a 10' (3m) power cord with an IEC 60309 - 2P+ E pin in-sleeve connector. It complies with IEC 60950-1, EN 55022, and EN 55024 and is CE Mark

Overview

The 16A, 230V single-phase vertical power strip in black has 24 IEC C-13 and six IEC C-19 receptacles. It features a 10' (3m) power cord with an IEC 60309 - 2P+ E pin in-sleeve connector. It complies with IEC 60950-1, EN 55022, and EN 55024 and is CE Mark
Also known as: 074983410156, VB0D2A0BA30P1, PDTVB0D2A0BA30P1

Specifications

Mounting: Rack, Vertical
Color: Black
Amps: 16
Mounting: Rack, Vertical
Amps: 16
Color: Black