Swimming Pool Junction Box, 2 Gang, (3) 1/2 - 1" Hubs, 4" Deep, Plastic, Black

Item #: 0751309

Cat #: PJB2175

UPC: 078275103498

$ 46.71 EA
Company wide:
44 in stock
Documents & Guides
Swimming Pool Junction Box, 2 Gang, Depth 4 Inches, (2) Light Connections, Accommodates 16/3 to 10/3 AWG Flexible Cord, Accommodates Non-Metallic Conduit 1/2 to 1 Inch, Black, Plastic

Overview

Swimming Pool Junction Box, 2 Gang, Depth 4 Inches, (2) Light Connections, Accommodates 16/3 to 10/3 AWG Flexible Cord, Accommodates Non-Metallic Conduit 1/2 to 1 Inch, Black, Plastic

These polymeric junction boxes are code compliant and provide safe, reliable connections for low-voltage lights.

Also known as: 078275103498, PJB2175, IMTPJB2175

Specifications

Depth: 4 in
Gangs: 2
Mounting: Vertical, Horizontal
Color: Black
Standards: California Proposition 65
Depth: 4 in
Mounting: Vertical, Horizontal
Standards: California Proposition 65
Gangs: 2
Color: Black