Duct Cover, PVC, 2W X 2 M, White

Item #: 0751280

Cat #: C2WH2

UPC: 613056234543

Call for price
Company wide:
0 in stock
Documents & Guides
Duct Cover, PVC, 2W X 2 Meters, White

Overview

Duct Cover, PVC, 2W X 2 Meters, White
Also known as: 613056234543, C2WH2, PDTC2WH2

Specifications

Width: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: White
Length: 6 ft