NEMA 4X 24.00-IN. WIRING TROUGH

Item #: 0751232

Cat #: 6624-4XSWT

UPC: 782051172201

$ 2150.62 EA
Company wide:
0 in stock
Documents & Guides
NEMA 4X 24.00-IN. WIRING TROUGH

Overview

NEMA 4X 24.00-IN. WIRING TROUGH
Also known as: 782051172201, 6624-4XSWT, CIR66244XSWT

Specifications

Color: Gray
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Gray
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel