Copper Patch Cord, Cat 6, Red UTP Cable

Item #: 0751202

Cat #: UTPSP2RDY

UPC: 074983170388

$ 17.55 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Red, 2 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Red, 2 ft.
Also known as: 074983170388, UTPSP2RDY, PDTUTPSP2RDY

Specifications

Color: Red
Material: Copper
Length: 2 ft
Color: Red
Length: 2 ft
Material: Copper