Electronic Dimming Ballast 2-Lamp 120V

Item #: 0751188

Cat #: REZ2Q26M2LDK

UPC: 781087028087

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For Use with the following Lamp Types: (2) CFQ26W/G24Q or (2) CFTR26W/GX24Q

Overview

Electronic Dimming Ballast, Fluorescent, Input Voltage: 120V, Programmed Start, Mark 10 Powerline Series. For Use with the following Lamp Types: (2) CFQ26W/G24Q or (2) CFTR26W/GX24Q
Also known as: 781087028087, REZ2Q26M2LDK, ADVREZ2Q26M2LDK

Specifications

Wattage: 26
Type: Programmed Start, Electronic
Volts AC: 120
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes