Heater/Ventilation Fan, 1400W, 110 CFM

Item #: 0751184

Cat #: FV-11VH2

UPC: 037988870653

Company wide:
0 in stock
Ventilation Fan with Heater, CFM: 110, Sones: 0.6, Duct Size: 4", Heater: 1400W, Color: White.

Overview

Ventilation Fan with Heater, CFM: 110, Sones: 0.6, Duct Size: 4", Heater: 1400W, Color: White.
Also known as: 037988870653, FV-11VH2, PANFV11VH2

Specifications

Color: White
CFM: 110
Color: White
CFM: 110