Heater/Fan/Light, 1400W, 110 CFM

Item #: 0751181

Cat #: FV-11VHL2

UPC: 037988870660

Company wide:
0 in stock
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 4", Heater: 1400W, 2 x 18W Max Bulb (CFL), 4W Nightlight, Color: White.

Overview

Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 4", Heater: 1400W, 2 x 18W Max Bulb (CFL), 4W Nightlight, Color: White.

WhisperWarm fan-heat, 110 CFM, 0.7 sone

Also known as: 037988870660, FV-11VHL2, PANFV11VHL2

Specifications

Color: White
CFM: 110
Color: White
CFM: 110