Category 6 UTP Copper Patch Cord, 24 AWG, Green, 2 Meters

Item #: 0751160

Cat #: UTPSP2MGRY

UPC: 074983170289

$ 21.48 EA
Company wide:
0 in stock
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Green, 2 Meter Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Green, 2 Meter Length, Modular Plug on Each End

For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.

Also known as: 074983170289, UTPSP2MGRY, PDTUTPSP2MGRY

Specifications

Gauge: 24 AWG
Length: 2 m
Color: Green
Material: Copper
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Color: Green
Shielding: Unshielded
Family / Style: Pan-Net®
Length: 2 m
Material: Copper
Stranding: Stranded