2
more

Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2 Meters
Item #: 0751155
Cat #: UTPSP2MBUY
UPC: 074983170272
$ 21.48 EA
Company wide:
0
in stock
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2 Meter Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Blue, 2 Meter Length, Modular Plug on Each End
For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.
Also known as: 074983170272, UTPSP2MBUY, PDTUTPSP2MBUY
Specifications
| Gauge: | 24 AWG |
| Color: | Blue |
| Length: | 2 m |
| Material: | Copper |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Gauge: | 24 AWG |
| Length: | 2 m |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Color: | Blue |
| Material: | Copper |
| Stranding: | Stranded |