Enclosure 36.00x30.00x16.00

Item #: 0751104

Cat #: CSD363016LG

UPC: 783510162092

$ 1453.83 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 36.00x30.00x16.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 36.00x30.00x16.00, Material/finish: Steel/ltgray

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510162092, CSD363016LG, HOFCSD363016LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Depth: 16 in
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Depth: 16 in
Height: 36 in