C-h Dk2400k Type Dk 2p 400a Molded

Item #: 0751090

Cat #: DK2400K

UPC: 786679342701

$ 5041.62 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA K-frame High Magnetic Molded Case Switch

Overview

Series C NEMA K-frame High Magnetic Molded Case Switch
Also known as: 786679342701, DK2400K, CUTDK2400K

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 65 kA
Volts DC: 250
Amps: 400
Interrupt Rating DC: 10 kA