16 AWG TFFN, Black w/ Red Stripe, 500' Spool

Item #: 0751082

Cat #: 16TFFNSTRBLAREDX50

UPC:

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ Red Stripe, 500 Foot Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black w/ Red Stripe, 500 Foot Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 16TFFNSTRBLAREDX50

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Red
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Color: Black/Red
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded