Panel For Concept Enclosure, 16" x 16", Steel/Galvanized

Item #: 0751033

Cat #: CP1616G

UPC: 783510264499

$ 81.03 EA
Company wide:
7 in stock
Panel For Concept Enclosure, 16 Inch x 16 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Concept Enclosure, 16 Inch x 16 Inch, Material: Steel, Finish: Conductive

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510264499, CP1616G, HOFCP1616G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 14.200 in
Width: 14.200 in
Finish: Galvanized
Weight: 6.980 lb
Height: 14.200 in
Finish: Galvanized
Width: 14.200 in
Weight: 6.980 lb