
Allied Amu864cctf 8x6x4 NEMA 4x Fbr
Item #: 0751004
Cat #: AMU864CCTF
UPC: 085339952572
$ 141.41 EA
Company wide:
0
in stock
All Amu864cctf 8x6x4 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Flange Mount
Overview
All Amu864cctf 8x6x4 NEMA 4x Fbrgls Encl Twist Latch Clear Hinged Cvr Flange Mount
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952572, AMU864CCTF, ALLAMU864CCTF
Specifications
| Width: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Mounting: | Wall |
| Size: | 14in x 12in x 6in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Mounting: | Wall |
| Depth: | 6 in |
| Color: | Gray |
| Height: | 14 in |
| Size: | 14in x 12in x 6in |