Lift-Off 4-Screw Solid/Opaque Cover

Item #: 0751000

Cat #: AMU2060F

UPC: 085339963103

$ 434.82 EA
Company wide:
0 in stock
Lift-Off 4-Screw Solid/Opaque Cover

Overview

Lift-Off 4-Screw Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339963103, AMU2060F, ALLAMU2060F

Specifications

Depth: 10 in
Color: Gray
Height: 20.05 in
Material: Fiberglass
Mounting: Wall
Width: 16.270 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Height: 20.05 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Width: 16.270 in