Lift-Off 4-Screw Solid/Opaque Cover

Item #: 0750998

Cat #: AMU1648F

UPC: 085339959823

$ 183.86 EA
Company wide:
0 in stock
Lift-Off 4-Screw Solid/Opaque Cover

Overview

Lift-Off 4-Screw Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339959823, AMU1648F, ALLAMU1648F

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 16.050 in
Width: 14.270 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Height: 16.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 14.270 in