Lift-Off 4-Screw Solid/Opaque Cover

Item #: 0750993

Cat #: AMU664F

UPC: 085339958147

$ 93.27 EA
Company wide:
0 in stock
Lift-Off 4-Screw Solid/Opaque Cover

Overview

Lift-Off 4-Screw Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339958147, AMU664F, ALLAMU664F

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 6.050 in
Width: 6.270 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Fiberglass
Height: 6.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 6.270 in