Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 0750984

Cat #: AMU2060LF

UPC: 085339963141

$ 458.10 EA
Company wide:
3 in stock
Documents & Guides
Metal Snap Latch Hinged Solid/Opaque Cover

Overview

Metal Snap Latch Hinged Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339963141, AMU2060LF, ALLAMU2060LF

Specifications

Depth: 10 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 20.050 in
Width: 16.270 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Material: Fiberglass
Height: 20.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 16.270 in