Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 0750980

Cat #: AMU1206LF

UPC: 085339959458

$ 163.73 EA
Company wide:
12 in stock
Documents & Guides
Metal Snap Latch Hinged Solid/Opaque Cover

Overview

Metal Snap Latch Hinged Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339959458, AMU1206LF, ALLAMU1206LF

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 12.050 in
Width: 10.270 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Height: 12.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 10.270 in