Vertical, 24 C-13 & 6 C-19 208V / 30A Th

Item #: 0750979

Cat #: V1M2B1P3N30AHA0

UPC: 074983705764

Call for price
Company wide:
0 in stock
The 30A, three-phase wye 208V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, three low-profile 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L21-30P input

Overview

The 30A, three-phase wye 208V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, three low-profile 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L21-30P input
Also known as: 074983705764, V1M2B1P3N30AHA0, PDTV1M2B1P3N30AHA0

Specifications

Mounting: Rack, Vertical
Color: Black
Mounting: Rack, Vertical
Color: Black