Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 0750978

Cat #: AMU864LF

UPC: 085339952657

$ 127.85 EA
Company wide:
8 in stock
Metal Snap Latch Hinged Solid/Opaque Cover

Overview

Metal Snap Latch Hinged Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339952657, AMU864LF, ALLAMU864LF

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Width: 6.270 in
Height: 8.050 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Fiberglass
Width: 6.270 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Height: 8.050 in