Metal Snap Latch Hinged Solid/Opaque Cover

Item #: 0750977

Cat #: AMU1426LF

UPC: 085339952411

$ 194.92 EA
Company wide:
13 in stock
Documents & Guides
Metal Snap Latch Hinged Solid/Opaque Cover

Overview

Metal Snap Latch Hinged Solid/Opaque Cover

Enclose And Protect Electrial And Electronic Controls, Instruments Or Components For Indoor And Outdoor Applications. Especially Well Suited For Extreme Temperature And Corrosive Environments.

Also known as: 085339952411, AMU1426LF, ALLAMU1426LF

Specifications

Depth: 6 in
Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 14.050 in
Width: 12.270 in
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Material: Fiberglass
Height: 14.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 12.270 in