
Vertical, 24 C-13 & 6 C-19 208V / 30A Th
Item #: 0750971
Cat #: V1M2B1N3N30AHA0
UPC: 074983702268
Call for price
Company wide:
0
in stock
The 30A, three-phase delta 208V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, three low-profile 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L15-30P inpu
Overview
The 30A, three-phase delta 208V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, three low-profile 20A double-pole magnetic breaker on-off switches and a 10' (3m) NEMA L15-30P inpu
Also known as: 074983702268, V1M2B1N3N30AHA0, PDTV1M2B1N3N30AHA0
Specifications
| Mounting: | Rack, Vertical |
| Color: | Black |
| Mounting: | Rack, Vertical |
| Color: | Black |