Vertical 24 C-13 & 6 C-19 120V / 30A

Item #: 0750961

Cat #: V1M2B1M2M30AHA0

UPC: 074983706457

Call for price
Company wide:
0 in stock
The 30A, single-phase 120V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, two 20A single-pole magnetic breaker on-off switches and a 10' (3m) NEMA L5-30P input cord. It measures

Overview

The 30A, single-phase 120V vertical basic rack PDU with local meter in black has 24 IEC C-13 and six IEC C-19 receptacles. It features an LCD display, two 20A single-pole magnetic breaker on-off switches and a 10' (3m) NEMA L5-30P input cord. It measures
Also known as: 074983706457, V1M2B1M2M30AHA0, PDTV1M2B1M2M30AHA0

Specifications

Mounting: Rack, Vertical
Color: Black
Mounting: Rack, Vertical
Color: Black