Transformer, Energy Efficient, 30KVA, 480D x 208Y/120, 3PH

Item #: 0750942

Cat #: NMK030KB

UPC: 803423017309

Company wide:
0 in stock
Transformer, Energy Efficient, Distribution, Sentinel, 30 kVA, 480 Delta x 208Y/120, 3-Phase, Copper Wound

Overview

Transformer, Energy Efficient, Distribution, Sentinel, 30 kVA, 480 Delta x 208Y/120, 3-Phase, Copper Wound
Also known as: 803423017309, NMK030KB, HMDNMK030KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA