
22 Watt T5 Circular 3000K CFL
Item #: 0750939
Cat #: MASTER TL5 Circular 22W/830 1CT/10
UPC:
Company wide:
0
in stock
Documents & Guides
Fluorescent, Circline Lamp, Programmed Start, 22W, Bulb: C-T5, Base: 2-Pin (2GX13), Lumens: 1800, CRI: 85, Color Temp: 3000K. Rated Average Life: 16,000 Hrs. *Philips Part # 16601-7*
Overview
Fluorescent, Circline Lamp, Programmed Start, 22W, Bulb: C-T5, Base: 2-Pin (2GX13), Lumens: 1800, CRI: 85, Color Temp: 3000K. Rated Average Life: 16,000 Hrs. *Philips Part # 16601-7*
This circular TL5 lamp (tube diameter 16 mm) offers extended design possibilities. The slim tube allows the creation of extremely flat luminaires and enables omni-directional light distribution. It is suitable for a wide range of professional and semi-professional applications, and is ideal for use in shops, offices and public areas with unconventional layouts.
Also known as: MASTER TL5 Circular 22W/830 1CT/10, PHITL5C22W830
Specifications
| Lumens: | 1800 |
| Shape: | T5 (Circular) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 22 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (2GX13) |
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 22 |
| Base: | 4-Pin (2GX13) |
| Shape: | T5 (Circular) |
| Color Rendering Index (CRI): | 85 |
| Light Technology: | Fluorescent |