Copper Patch Cord, Cat 6, Off White UTP

Item #: 0750931

Cat #: UTPSP25Y

UPC: 074983726028

$ 37.31 EA
Company wide:
0 in stock
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 25 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 25 ft.

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 25 FT in length and off white.

Also known as: 074983726028, UTPSP25Y, PDTUTPSP25Y

Specifications

Length: 25 ft
Material: Copper
Color: Off-White
Length: 25 ft
Color: Off-White
Material: Copper